References
Festo:LBZS-63
Rubix:117A1081
Manufacturer :33846
EAN:4052568067762

Documents
Product details : FESTO 33846 CLEVIS FOOT LBZS-63
Clevis foot Mounting LBZS-63 For swivel Mounting of cylinders DZH. Size=63, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=321 g
Technical specifications
Attributes
| Logistic Weight | 305 g |
|---|---|
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 44.24 excl. VAT
/ Each
£ 53.09 incl. VAT
- Delivery usually within ( 2 ) days