MASCOT 13079 LEMBERG TROUSERS W/K PCTS WHITE/DANTH 35.5R

Lemberg | MASCOT® UNIQUE Trousers with knee pockets

See technical information

References

Mascot:13079-230-0618-82C51
Rubix:384A7716
EAN:5711074439294
MASCOT TROUSERS LEMBERG WHITE ANTHRACITE M 82C51

Technical specifications

Colourwhite
Size82/51
Main materialcotton/polyester
See all Specifications

Product details : MASCOT 13079 LEMBERG TROUSERS W/K PCTS WHITE/DANTH 35.5R


Lemberg | MASCOT® UNIQUE Trousers with knee pockets

  • Durable triple stitching on the legs and in the crotch increases the product's lifespan.
  • A low rise and an ergonomic waistband design ensure that the trousers adapt to body movements.
  • Comfortable cut with well-shaped legs and a gusset on the inner leg and in the crotch (with additional reinforcement).
  • Knee pockets reinforced with CORDURA® fabric, with top entry for knee pads and a flap, preventing dirt build-up.
  • Enhanced visibility to the surroundings thanks to reflective strips.

Technical specifications


Attributes
Colourwhite
Size82/51
Main materialcotton/polyester
Secondary colourgrey
Grammage205 g/m²
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
  • Usually arrives within 14 working days

Size

82/51