MASCOT 14249 ALTONA 3/4 TROUSERS W/H PCTS DNAVY 50.5
¾ Length Trousers Altona dark navy
See technical informationReferences
Mascot:14249-442-010-C66
Rubix:378A3469
EAN:5711074180806

Product details : MASCOT 14249 ALTONA 3/4 TROUSERS W/H PCTS DNAVY 50.5
Durable triple stitched seams on leg and crotch extend product life. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Slanted, spacious thigh pockets with easily accessible phone pocket. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
| Logistic Weight | 820 g |
|---|---|
| Colour | navy |
| Size | 66 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester/35% cotton |
| Grammage | 270 g/m² |
Show UNSPSC/ECL@SS
£ 85.54 excl. VAT
/ Each
£ 102.65 incl. VAT
- Usually arrives within 14 working days
Size
66
