¾ Length Trousers Altona royal/dark navy
Colour | blue |
---|---|
Size | c66 |
Main material | polyester |
Logistic Weight | 820 g |
---|---|
Colour | blue |
Size | c66 |
Main material | polyester |
Grammage | 270 g/m² |
Secondary colour | navy |
Material | 65% polyester/35% cotton |
Usually arrives within 14 working days