MASCOT 09249 LIMNOS SHORTS LONG DANTH 50.5

¾ Length Trousers Limnos dark anthracite

See technical information
References
Mascot:09249-154-18-C66
Rubix:379A5724
EAN:5707209731647
Three-quarter pants Limnos 09249-154-18 / C66
Technical specifications
Colourgrey
Size66
Main materialpolyester
See all Specifications

Product details : MASCOT 09249 LIMNOS SHORTS LONG DANTH 50.5


Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Hidden zips avoids scratches to the surroundings. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight740 g
Colourgrey
Size66
Main materialpolyester
Secondary colourno secondary color
Material65% polyester/35% cotton
Grammage260 g/m²
Show UNSPSC/ECL@SS
£ 101.98 excl. VAT
/ Each
£ 122.38 incl. VAT
  • Usually arrives within 14 working days

Size

66
Select variants (16)