MASCOT 15549 LUTON SHORTS LONG HV ORG/DNAVY 44.5
¾ Length Trousers Luton orange/dark navy
See technical informationReferences
Mascot:15549-860-14010-C60
Rubix:379A5755
EAN:5711074300471

Product details : MASCOT 15549 LUTON SHORTS LONG HV ORG/DNAVY 44.5
Durable triple stitched seams on leg and crotch extend product life. Teflon® finish makes the product dirt resistant and ensures high visibility. Space for easy retroftting of a laundry chip. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements.
Technical specifications
Attributes
| Logistic Weight | 730 g |
|---|---|
| Colour | orange |
| Size | 60 |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | navy |
| Grammage | 290 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
- Usually arrives within 14 working days
Size
60
