MASCOT 15549 LUTON SHORTS LONG HV RED/DANTH 36.5


¾ Length Trousers Luton red/dark anthracite

References
mascot:15549-860-22218-C52
rubix:379A5836
ean:5711074302550
Three-quarter pants Luton 15549-860-22218 / C52
brand logo
brand logo
Technical specifications
ColourRed
SizeC52
Class EN204711
See all Specifications

Product details : MASCOT 15549 LUTON SHORTS LONG HV RED/DANTH 36.5


Durable triple stitched seams on leg and crotch extend product life. Teflon® finish makes the product dirt resistant and ensures high visibility. Space for easy retroftting of a laundry chip. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements.
brand logo

Technical specifications


Attributes
Logistic Weight690 g
ColourRed
SizeC52
Class EN204711
Main materialPolyester
Grammage290 g/m²
Material65% polyester/35% cotton
Secondary colourGrey
Show UNSPSC/ECL@SS
£ 78.62 excl. VAT
/ Each
£ 94.34 incl. VAT
  • Usually arrives within 14 working days