Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Wiping
Cleansing wipes
GISS 879897 LENS CLEANING TOWELETTES BOX OF 100
GISS 879897 LENS CLEANING TOWELETTES BOX OF 100
Lens cleaning wipes
References
giss:
879897
rubix:
209A5421
ean:
3660338333781
Technical specifications
Packaging
10 wipes
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : GISS 879897 LENS CLEANING TOWELETTES BOX OF 100
GISS wet wipes without silicone can be used to gently clean all safety goggles.
Dispenser for 100 pre-moistened wipes
Technical specifications
Attributes
Packaging
10 wipes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.32
excl. VAT
/
Each
£
14.78
incl. VAT
Sold out
Add to cart
Check our products from related categories
TORK 190492 TURQ LOW-LINT CLEANING CLOTHS BUCKET 1PLY 200 SHEETS PK4
SPARTEX WIPES7 70% IPA 20X20CM WHITE 150 SHEET 2L TUB
DEB SWARFEGA EXTREME WIPE SBB150W PACK OF 150
BOLLE PACMPCT B401 TISSUES BX200
SPARTEX WIPES3 ALCOHOL FREE DISINFECTANT WIPE 20X23CM BLUE 500SHT 6L
SPARTEX WIPES4 FLOW PACK 19x16CM WHITE 100 SHEETS
UVEX 9971002 REPLACEMENT CLEANING TISSUES (450 SHEETS PER BOX)
LENS CLEANING TOWELETTES PK100
BOLLE PACW100 B100 CLEANING TISSUES DISPENSER BX100
SPARTEX WIPES3 ALCOHOL FREE DISINFECTANT WIPE 20X20CM BLUE 1000SHT 10L
TORK 190594 WHITE SURFACE CLEANING WET WIPE BUCKET 1PLY 58 SHEETS PK4
UVEX 9971000 REPLACEMENT CLEANING TISSUES
SPARTEX WIPES3 ALCOHOL FREE DISINFECTANT WIPE 20X18CM BLUE 1500SHT 10L
BOLLE PACW500 B500 CLEANING TISSUES DISPENSER BX500
PAL W808110PT PALTECH 70% IPA WIPES 200 195MMX200MM CASE OF 10 X 200