Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER YELLOW 3XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER YELLOW 3XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE
References
leo workwear:
A04/BW01-Y-LEO-3XL
rubix:
316A9237
ean:
5056082334729
Technical specifications
Colour
Yellow
Size
3XL
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER YELLOW 3XL
Technical specifications
Attributes
Colour
Yellow
Size
3XL
Class EN20471
3
Main material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.73
excl. VAT
/
Each
£
128.08
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15565 GRIMSBY WINTER GILET HV YEL/BLACK 2XL
MASCOT 15909 FORSTER JACKET HV YEL/DANTH 2XL
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK YELLOW 4XL
MASCOT 15509 OXFORD JACKET HV YEL/BLACK 4XL
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DANTH 3XL
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET ORANGE XL
PORTWEST HI-VIS LINED JACKET YELLOW SIZE L
GISS 860626 S/SHELL STREET'R 2IN1 JKT (JKT+VEST) ORANGE/BLUE SIZE L
MASCOT 15509 OXFORD JACKET HV ORG/DNAVY 4XL
ORBITINT BLACK KNIGHT BEDIVERE HI-VIS 4 IN 1 JACKET YELLOW XL
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK YELLOW 2XS
LEO BW01 TORRINGTON ECOVIZ BODYWARMER YELLOW L
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW 4XL
ORN 4100R GANNET EARTHPRO GRS SOFTSHELL BLACK XL
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET YELLOW 5XL