LEO CL01 PENNYMOOR ECOVIZ WOMENS PC CARGO TROUSER YELLOW 12R
LEO CL01 PENNYMOOR ECOVIZ WOMENS PC CARGO TROUSER ORANGE
See technical informationReferences
Leo Workwear:CL01-Y-LEO-12R
Rubix:316A9409
EAN:5056082301974





Product details : LEO CL01 PENNYMOOR ECOVIZ WOMENS PC CARGO TROUSER YELLOW 12R
Leo cl01 pennymoor ecoviz womens pc cargo trouser yellow 12r
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 12 |
| Class EN20471 | 2 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 28.92 excl. VAT
/ Each
£ 34.70 incl. VAT
- Usually arrives within 14 working days
Colour
Size
12
