Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
LEO CL01 PENNYMOOR ECOVIZ WOMENS PC CARGO TROUSER YELLOW 24S
LEO CL01 PENNYMOOR ECOVIZ WOMENS PC CARGO TROUSER YELLOW 24S
LEO CL01 PENNYMOOR ECOVIZ WOMENS PC CARGO TROUSER ORANGE
References
leo workwear:
CL01-Y-LEO-24S
rubix:
316A9428
ean:
5056082301943
Technical specifications
Colour
Yellow
Size
24S
Class EN20471
2
See all Specifications
Product details
Technical specifications
Product details : LEO CL01 PENNYMOOR ECOVIZ WOMENS PC CARGO TROUSER YELLOW 24S
Technical specifications
Attributes
Colour
Yellow
Size
24S
Class EN20471
2
Main material
Cotton/Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.15
excl. VAT
/
Each
£
33.78
incl. VAT
Usually arrives within 14 working days
Select variants (53)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ480R HV X-PRO HOLSTER CL1 TROUSERS BLACK/YELLOW 38"" R"
LEO L20 LUNDY LTEC 20K HP BREATHABLE WPR OVERTROUSERS ORANGE 3XL
MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV YEL 32.5T
MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV ORG 44.5R
MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV ORG 32.5T
LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS ORANGE/GREY M
PROGARM 4616 TROUSERS HV ORANGE 32S
LEO WT01 LANDCROSS ECOVIZ STRETCH WORK TROUSER YELLOW 3XL
MASCOT 15679 LEEDS TROUSERS W/K PCTS DNAVY/HV YEL 38.5T
MASCOT 12379 PATOS TROUSERS W/K PCTS ANTH/HV YEL 40.5R
PROGARM 4616 TROUSERS HV ORANGE 40S
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/NAVY 38.5R
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV ORG 36.5S
MASCOT 15679 LEEDS TROUSERS W/K PCTS D'ANTH/HV YEL 33.5S
LEO L01 APPLEDORE ECOVIZ 4K CARGO OVERTROUSER NAVY M