LEO CL05 WINSWELL ECOVIZ WOMENS LTWT CARGO TROUSER YELLOW/GRY 12R
LEO CL05 WINSWELL ECOVIZ WOMENS LTWT CARGO TROUSER NAVY
See technical informationReferences
Leo Workwear:CL05-Y/GY-LEO-12R
Rubix:316A9526
EAN:5056082339847





Product details : LEO CL05 WINSWELL ECOVIZ WOMENS LTWT CARGO TROUSER YELLOW/GRY 12R
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 12 |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | grey |
Show UNSPSC/ECL@SS
£ 46.34 excl. VAT
/ Each
£ 55.61 incl. VAT
- Usually arrives within 14 working days
Colour
Size
12
