LEO CM01 VERITY ECOVIZ PC MATERNITY CARGO TROUSER YELLOW XS
LEO CM01 VERITY ECOVIZ PC MATERNITY CARGO TROUSER YELLOW
See technical informationReferences
Leo Workwear:CM01-Y-LEO-XS
Rubix:316A9548
EAN:5056082329541



Product details : LEO CM01 VERITY ECOVIZ PC MATERNITY CARGO TROUSER YELLOW XS
Leo cm01 verity ecoviz pc maternity cargo trouser yellow xs
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | xs |
| Class EN20471 | 2 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 66.86 excl. VAT
/ Each
£ 80.23 incl. VAT
- Usually arrives within 14 working days
Colour
Size
xs
