Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER ORANGE/GREY 52T
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER ORANGE/GREY 52T
LEO CM01 VERITY ECOVIZ PC MATERNITY CARGO TROUSER YELLOW
References
leo workwear:
CT01-O/GY-LEO-52T
rubix:
316A9586
ean:
5056082331490
Technical specifications
Colour
Orange
Size
52T
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER ORANGE/GREY 52T
Technical specifications
Attributes
Colour
Orange
Size
52T
Class EN20471
1
Main material
Cotton/Polyester
Secondary colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.72
excl. VAT
/
Each
£
30.86
incl. VAT
Usually arrives within 14 working days
Select variants (265)
Add to cart
Create PDF from product
Check our products from related categories
PROGARM 7522 DUNGAREE NAVY/YELLOW 52R
MASCOT 15679 LEEDS TROUSERS W/K PCTS DNAVY/HV ORG 33.5T
LEO L07 WESTLEIGH ECOVIZ 10K PERFORMANCE OVERTROUSERS ORANGE 2XL
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/BLACK 46.5R
MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV RED/DANTH 28.5R
MASCOT 15679 LEEDS TROUSERS W/K PCTS DNAVY/HV ORG 33.5R
LEO L02 INSTOW ECOVIZ 15K CARGO OVERTROUSERS YELLOW 4XL
MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV YEL/DNAVY 38.5S
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV RED/D'ANTH 34.5R
LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS ORANGE/GREY M
ORBITINT HERCULES PCRTTL DELTA CLASSIC WORK TROUSER ORANGE 36L
MASCOT 12379 PATOS TROUSERS W/K PCTS ANTH/HV YEL 36.5T
MASCOT 09131 ALMAS TROUSERS W/H PCTS HV YEL/NAVY 29.5R
LEO CT04 KINGFORD ECOVIZ STRETCH CARGO TROUSER ORANGE 36T
LEO WTL01 STARCROSS ECOVIZ WOMENS WORK TROUSER YELLOW 6XL R