LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER ORANGE/NAVY 40T

LEO CM01 VERITY ECOVIZ PC MATERNITY CARGO TROUSER YELLOW

See technical information

References

Leo Workwear:CT01-O/NV-LEO-40T
Rubix:316A9609
EAN:5056082302872
brand logo

Technical specifications

Colourorange
Size40
Class EN204711
See all Specifications

Product details : LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER ORANGE/NAVY 40T


Leo ct01 bideford ecoviz pc cargo trouser orange/navy 40t

Technical specifications


Attributes
Colourorange
Size40
Class EN204711
Main materialcotton/polyester
Secondary colourblue
£ 25.81 excl. VAT
/ Each
£ 30.97 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

40

Class EN20471

Secondary colour