LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER ORANGE/NAVY 50R

LEO CM01 VERITY ECOVIZ PC MATERNITY CARGO TROUSER YELLOW

See technical information

References

Leo Workwear:CT01-O/NV-LEO-50R
Rubix:316A9621
EAN:5056082302759
brand logo

Technical specifications

Colourorange
Size50
Class EN204711
See all Specifications

Product details : LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER ORANGE/NAVY 50R


Leo ct01 bideford ecoviz pc cargo trouser orange/navy 50r

Technical specifications


Attributes
Colourorange
Size50
Class EN204711
Main materialcotton/polyester
Secondary colourblue
£ 25.81 excl. VAT
/ Each
£ 30.97 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

50

Class EN20471

Secondary colour