Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER ORANGE 28S
LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER ORANGE 28S
LEO CM01 VERITY ECOVIZ PC MATERNITY CARGO TROUSER YELLOW
References
leo workwear:
CT01-O-LEO-28S
rubix:
2576383
ean:
5056082302148
Technical specifications
Colour
orange
Size
28s
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER ORANGE 28S
Technical specifications
Attributes
Colour
orange
Size
28s
Class EN20471
1
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.49
excl. VAT
/
Each
£
28.19
incl. VAT
Usually arrives within 14 working days
Select variants (265)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/ANTH 40.5T
LEO CL05 WINSWELL ECOVIZ WOMENS LTWT CARGO TROUSER YELLOW/GRY 6S
MASCOT 12379 PATOS TROUSERS W/K PCTS ANTH/HV YEL 36.5S
MASCOT 15679 LEEDS TROUSERS W/K PCTS DNAVY/HV YEL 34.5S
HELLYHAN 77471_369-C44 ICU CONS PANT CL1 YELLOW/EBONY W31
MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV RED 32.5R
"REGATTA TRJ480S HV X-PRO HOLSTER CL33 TROUSERS BLACK/ORANGE 42"" S"
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/ANTH 35.5R
MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV YEL/DANTH 34.5R
LEO CL05 WINSWELL ECOVIZ WOMENS LTWT CARGO TROUSER YELLOW/GRY 14R
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV YEL/DNAVY 28.5R
MASCOT 09131 ALMAS TROUSERS W/H PCTS HV YEL/NAVY 30.5R
LEO L02 INSTOW ECOVIZ 15K CARGO OVERTROUSERS YELLOW XL
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV YEL/DANTH 35.5S
MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV ORG/DNAVY 32.5R