LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER ORANGE 38S

LEO CM01 VERITY ECOVIZ PC MATERNITY CARGO TROUSER YELLOW

See technical information
References
Leo Workwear:CT01-O-LEO-38S
Rubix:2576388
EAN:5056082302193
brand logo
Technical specifications
Colourorange
Size38
Class EN204711
See all Specifications

Product details : LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER ORANGE 38S


Leo ct01 bideford ecoviz poly/cotton cargo trouser orange 38s

Technical specifications


Attributes
Colourorange
Size38
Class EN204711
Main materialcotton/polyester
Secondary colourno secondary color
Show UNSPSC/ECL@SS
£ 23.64 excl. VAT
/ Each
£ 28.37 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

38

Class EN20471

Secondary colour

Select variants (265)