LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER RED/GREY 34R
LEO CM01 VERITY ECOVIZ PC MATERNITY CARGO TROUSER YELLOW
See technical informationReferences
Leo Workwear:CT01-R/GY-LEO-34R
Rubix:246A7240
EAN:5056082324362



Product details : LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER RED/GREY 34R
Leo ct01 bideford ecoviz pc cargo trouser red/grey 34r
Technical specifications
Attributes
| Colour | red |
|---|---|
| Size | 34 |
| Class EN20471 | 1 |
| Main material | cotton/polyester |
| Secondary colour | grey |
Show UNSPSC/ECL@SS
£ 30.91 excl. VAT
/ Each
£ 37.09 incl. VAT
- Usually arrives within 14 working days
Colour
Size
34
