LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER YELLOW/GREY 60R

LEO CM01 VERITY ECOVIZ PC MATERNITY CARGO TROUSER YELLOW

See technical information
References
Leo Workwear:CT01-Y/GY-LEO-60R
Rubix:316A9690
EAN:5056082303534
brand logo
Technical specifications
Colouryellow
Size60
Class EN204711
See all Specifications

Product details : LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER YELLOW/GREY 60R


Technical specifications


Attributes
Colouryellow
Size60
Class EN204711
Main materialcotton/polyester
Secondary colourgrey
Show UNSPSC/ECL@SS
£ 30.96 excl. VAT
/ Each
£ 37.15 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

60

Class EN20471

Secondary colour

Select variants (265)