LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER YELLOW 28R

LEO CM01 VERITY ECOVIZ PC MATERNITY CARGO TROUSER YELLOW

See technical information

References

Leo Workwear:CT01-Y-LEO-28R
Rubix:2576395
EAN:5056082303077
brand logo

Technical specifications

Colouryellow
Size28
Class EN204711
See all Specifications

Product details : LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER YELLOW 28R


Leo ct01 bideford ecoviz poly/cotton cargo trouser yellow 28r

Technical specifications


Attributes
Colouryellow
Size28
Class EN204711
Main materialcotton/polyester
Secondary colourno secondary color
£ 23.64 excl. VAT
/ Each
£ 28.37 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

28

Class EN20471

Secondary colour