LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER YELLOW 38R

LEO CM01 VERITY ECOVIZ PC MATERNITY CARGO TROUSER YELLOW

See technical information

References

Leo Workwear:CT01-Y-LEO-38R
Rubix:2576400
EAN:5056082303121
brand logo

Technical specifications

Colouryellow
Size38
Class EN204711
See all Specifications

Product details : LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER YELLOW 38R


Leo ct01 bideford ecoviz poly/cotton cargo trouser yellow 38r

Technical specifications


Attributes
Colouryellow
Size38
Class EN204711
Main materialcotton/polyester
Secondary colourno secondary color
£ 23.64 excl. VAT
/ Each
£ 28.37 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

38

Class EN20471

Secondary colour