LEO JT01 HAWKRIDGE ECOVIZ HIGH 4X STRETCH TROUSER YELLOW
Colour | yellow |
---|---|
Size | m |
Class EN20471 | 1 |
Colour | yellow |
---|---|
Size | m |
Class EN20471 | 1 |
Main material | polyester |
Grammage | 190 g/m² |
Gender | ladies |
Material | ecoviz 4x: 48% 4-way stretch polyester, 41% recycled polyester, 11% spandex |
Usually arrives within 14 working days