LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS ORANGE/GREY 6XL
LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS ORANGE/GREY
See technical informationReferences
Leo Workwear:JT01-O/GY-LEO-6XL
Rubix:317A0032
EAN:5056082337638

Product details : LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS ORANGE/GREY 6XL
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 6xl |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | grey |
Show UNSPSC/ECL@SS
£ 64.86 excl. VAT
/ Each
£ 77.83 incl. VAT
- Usually arrives within 14 working days
Colour
Size
6xl






