LEO JT01 HAWKRIDGE JOG TROUSER YELLOW
Colour | yellow |
---|---|
Size | xl |
Class EN20471 | 1 |
Colour | yellow |
---|---|
Size | xl |
Class EN20471 | 1 |
Main material | polyester |
Gender | unisex |
Material | ecoviz ® 4x a blend of recycled 4-way stretch polyester and spandex |
Delivery usually within ( 2 ) days