Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
LEO L01 APPLEDORE ECOVIZ 4K CARGO OVERTROUSER ORANGE 6XL
LEO L01 APPLEDORE ECOVIZ 4K CARGO OVERTROUSER ORANGE 6XL
LEO L01 APPLEDORE ECOVIZ 4K CARGO OVERTROUSER NAVY
References
leo workwear:
L01-O-LEO-6XL
rubix:
317A0078
ean:
5056082323594
Technical specifications
Colour
Orange
Size
6XL
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : LEO L01 APPLEDORE ECOVIZ 4K CARGO OVERTROUSER ORANGE 6XL
Technical specifications
Attributes
Colour
Orange
Size
6XL
Class EN20471
1
Main material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.49
excl. VAT
/
Each
£
30.59
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/BLACK 34.5R
PORTWEST H441YERXL HI-VIS RAIN TROUSERS YELLOW SIZE XL
MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV RED 31.5S
LEO WT01 LANDCROSS ECOVIZ STRETCH WORK TROUSER YELLOW 4XL
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER ORANGE/GREY 28T
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER YELLOW/NAVY 36R
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER YELLOW/NAVY 30S
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV ORG/DNAVY 42.5R
MASCOT 15679 LEEDS TROUSERS W/K PCTS DANTH/HV RED 35.5T
"REGATTA TRJ480S HV X-PRO HOLSTER CL31 TROUSERS BLACK/ORANGE 38"" S"
MASCOT 15679 LEEDS TROUSERS W/K PCTS DANTH/HV ORG 40.5T
"REGATTA TRJ480R HV X-PRO HOLSTER CL13 TROUSERS BLACK/ORANGE 42"" R"
MASCOT 15679 LEEDS TROUSERS W/K PCTS DNAVY/HV ORG 32.5R
MASCOT 15679 LEEDS TROUSERS W/K PCTS DNAVY/HV YEL 30.5T
MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV ORG 42.5R