Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
LEO L20 LUNDY LTEC 20K HP BREATHABLE WPR OVERTROUSERS ORANGE L
LEO L20 LUNDY LTEC 20K HP BREATHABLE WPR OVERTROUSERS ORANGE L
LEO L20 LUNDY LTEC 20K HP BREATHABLE WPR OVERTROUSERS ORANGE
References
leo workwear:
L20-O-LEO-L
rubix:
317A0112
ean:
5056082321675
Technical specifications
Colour
Orange
Size
L
Class EN20471
2
See all Specifications
Product details
Technical specifications
Product details : LEO L20 LUNDY LTEC 20K HP BREATHABLE WPR OVERTROUSERS ORANGE L
Technical specifications
Attributes
Colour
Orange
Size
L
Class EN20471
2
Main material
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
107.55
excl. VAT
/
Each
£
129.06
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV YEL/DNAVY 48.5R
LEO CL05 WINSWELL ECOVIZ WOMENS LTWT CARGO TROUSER YELLOW/GRY 18R
MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV RED 35.5T
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/DANTH 32.5R
LEO CT03 YELLAND ECOVIZ LIGHTWEIGHT PC CARGO TROUSER YELLOW 40S
HELLYHAN 77500_369-C44 ICU BRZ CONS PANT CL1 YELLOW/EBONY W31
MASCOT 09131 ALMAS TROUSERS W/H PCTS HV YEL/NAVY 44.5T
LEO L01 APPLEDORE ECOVIZ 4K CARGO OVERTROUSER ORANGE 5XL
PW380BKR26 BLACK WOMEN STRETCH WORK TROUSER
"REGATTA TRJ480R HV X-PRO HOLSTER CL16 TROUSERS BLACK/ORANGE 28"" R"
MASCOT 15679 LEEDS TROUSERS W/K PCTS BLACK/HV YEL 40.5R
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER YELLOW/NAVY 60R
LEO CT05 WINSFORD ECOVIZ LTWT STRETCH CARGO TROUSER ORANGE 38R
"REGATTA TRJ480R HV X-PRO HOLSTER CL6 TROUSERS BLACK/YELLOW 28"" R"
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/NAVY 36.5R