LEO MT01 LILLY ECOVIZ PERFORMANCE+ WOMENS MODESTY TUNIC ORANGE M
LEO MT01 LILLY ECOVIZ PERFORMANCE+ WOMENS MODESTY TUNIC ORANGE
See technical informationReferences
Leo Workwear:MT01-O-LEO-M
Rubix:240A2618
EAN:5056082324287




Product details : LEO MT01 LILLY ECOVIZ PERFORMANCE+ WOMENS MODESTY TUNIC ORANGE M
Leo mt01 lilly ecoviz performance+ womens modesty tunic orange m
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | m |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 54.01 excl. VAT
/ Each
£ 64.81 incl. VAT
- Usually arrives within 14 working days
