LEO BB01 NORTHAM ECOVIZ 15K PERFORMANCE+ BIB&BRACE ORANGE 4XL
LEO NORTHAM BB01-Y
See technical informationSee documentsReferences
Leo Workwear:BB01-O-4XL
Rubix:229A7434
EAN:5056082329640



Documents
Product details : LEO BB01 NORTHAM ECOVIZ 15K PERFORMANCE+ BIB&BRACE ORANGE 4XL
EcoViz 10K high-performance 2-layer laminated fabric I Sustainable performance fabric I Made from 89% recycled polyester I Windproof, waterproof & breathable I A great alternative to an overtrouser, when you require that extra bit of coverage I
Strengths
•Adjustable elasticated shoulder straps and soft rubber buckles
Large bib pocket with hook and loop fastened flap and reflective piping
Raised back for additional coverage
Elasticated back for a closer fit
Side zip from under-arm to waist for ease of putting on and taking off
Segmented reflective tape
Large hook and loop fastened cargo pockets with reflective piping
Lower leg zip opening with hook and loop fastened storm flap
Large bib pocket with hook and loop fastened flap and reflective piping
Raised back for additional coverage
Elasticated back for a closer fit
Side zip from under-arm to waist for ease of putting on and taking off
Segmented reflective tape
Large hook and loop fastened cargo pockets with reflective piping
Lower leg zip opening with hook and loop fastened storm flap
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 4xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Knee pad pocket | no |
| Material | 89% recycled polyester;11% pu membrane |
Show UNSPSC/ECL@SS
£ 59.58 excl. VAT
/ Each
£ 71.50 incl. VAT
- Usually arrives within 14 working days
