LEO BB01 NORTHAM ECOVIZ 15K PERFORMANCE+ BIB & BRACE YELLOW M
LEO NORTHAM BB01-Y
See technical informationSee documentsReferences
Leo Workwear:BB01-Y-M
Rubix:237A3464
EAN:5056082329688

Documents
Product details : LEO BB01 NORTHAM ECOVIZ 15K PERFORMANCE+ BIB & BRACE YELLOW M
EcoViz 10K high-performance 2-layer laminated fabric I Sustainable performance fabric I Made from 89% recycled polyester I Windproof, waterproof & breathable I A great alternative to an overtrouser, when you require that extra bit of coverage I
Strengths
•Adjustable elasticated shoulder straps and soft rubber buckles
Large bib pocket with hook and loop fastened flap and reflective piping
Raised back for additional coverage
Elasticated back for a closer fit
Side zip from under-arm to waist for ease of putting on and taking off
Segmented reflective tape
Large hook and loop fastened cargo pockets with reflective piping
Lower leg zip opening with hook and loop fastened storm flap
Large bib pocket with hook and loop fastened flap and reflective piping
Raised back for additional coverage
Elasticated back for a closer fit
Side zip from under-arm to waist for ease of putting on and taking off
Segmented reflective tape
Large hook and loop fastened cargo pockets with reflective piping
Lower leg zip opening with hook and loop fastened storm flap
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | m |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Knee pad pocket | - large velcro-fastened cargo pockets with reflective piping - large bib pocket with velcro-fastened flap and reflective piping |
| Material | ecoviz 10k 2 layer laminated polyester, 89% recycled polyester, 11% pu membrane |
Show UNSPSC/ECL@SS
£ 59.58 excl. VAT
/ Each
£ 71.50 incl. VAT
- Usually arrives within 14 working days
