LEO P02 ROCKHAM ECOVIZ PERFORMANCE POLO SHIRT ORANGE 5XL
LEO P02 ROCKHAM ECOVIZ PERFORMANCE POLO SHIRT ORANGE
See technical informationReferences
Leo Workwear:P02-O-5XL
Rubix:207A9150
EAN:5056082307037

Product details : LEO P02 ROCKHAM ECOVIZ PERFORMANCE POLO SHIRT ORANGE 5XL
Railway Group Standard RIS-3279-TOM. Generous Fit. Split-Hem Design. Strategically Positioned Reflective Tape for Optimal Wearer Movement. UV Protection to UPF 40+ meeting EN 13758-2.
Standard : EN ISO 20471_2
Standard : EN ISO 20471_2
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 5xl |
| Class EN20471 | 2 |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 15.13 excl. VAT
/ Each
£ 18.16 incl. VAT
- Delivery usually within ( 2 ) days
