LEO P13 GEORGEHAM ECOVIZ COOLMAX HP SLEEVED POLO SHIRT ORANGE M
LEO P13 GEORGEHAM ECOVIZ COOLMAX HP SLEEVED POLO SHIRT ORANGE
See technical informationReferences
Leo Workwear:P13-O-LEO-M
Rubix:317A0179
EAN:5056082338499

Product details : LEO P13 GEORGEHAM ECOVIZ COOLMAX HP SLEEVED POLO SHIRT ORANGE M
Leo p13 georgeham ecoviz coolmax hp sleeved polo shirt orange m
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | m |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 28.57 excl. VAT
/ Each
£ 34.28 incl. VAT
- Usually arrives within 14 working days
