LEO P13 GEORGEHAM ECOVIZ COOLMAX HP SLEEVED POLO SHIRT YELLOW L
LEO P13 GEORGEHAM ECOVIZ COOLMAX HP SLEEVED POLO SHIRT ORANGE
See technical informationReferences
Leo Workwear:P13-Y-LEO-L
Rubix:317A0187
EAN:5056082338598

Product details : LEO P13 GEORGEHAM ECOVIZ COOLMAX HP SLEEVED POLO SHIRT YELLOW L
Leo p13 georgeham ecoviz coolmax hp sleeved polo shirt yellow l
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 28.57 excl. VAT
/ Each
£ 34.28 incl. VAT
- Usually arrives within 14 working days
