LEO S01 SHIRWELL ECOVIZ SLEEVED WAISTCOAT ORANGE S
LEO S01 SHIRWELL ECOVIZ SLEEVED WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:S01-O-LEO-S
Rubix:208A3614
EAN:5056082308782

Product details : LEO S01 SHIRWELL ECOVIZ SLEEVED WAISTCOAT ORANGE S
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | s |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 5.84 excl. VAT
/ Each
£ 7.01 incl. VAT
- Usually arrives within 14 working days
