LEO S04 FREMINGTON ECOVIZ MESH SLEEVED WAISTCOAT ORANGE S
LEO S04 FREMINGTON ECOVIZ MESH SLEEVED WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:S04-O-LEO-S
Rubix:317A0284
EAN:5056082309215

Product details : LEO S04 FREMINGTON ECOVIZ MESH SLEEVED WAISTCOAT ORANGE S
Leo s04 fremington ecoviz mesh sleeved waistcoat orange s
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 3 |
Show UNSPSC/ECL@SS
£ 10.71 excl. VAT
/ Each
£ 12.85 incl. VAT
- Usually arrives within 14 working days
