LEO S04 FREMINGTON ECOVIZ MESH SLEEVED WAISTCOAT YELLOW L
LEO S04 FREMINGTON ECOVIZ MESH SLEEVED WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:S04-Y-LEO-L
Rubix:317A0291
EAN:5056082309307

Product details : LEO S04 FREMINGTON ECOVIZ MESH SLEEVED WAISTCOAT YELLOW L
Leo s04 fremington ecoviz mesh sleeved waistcoat yellow l
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 3 |
Show UNSPSC/ECL@SS
£ 10.71 excl. VAT
/ Each
£ 12.85 incl. VAT
- Usually arrives within 14 working days
