LEO S25 HUISH ECOVIZ LFS/AS SLEEVED ZIP WAISTCOAT YELLOW 3XL
LEO S25 HUISH ECOVIZ LFS/AS SLEEVED ZIP WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:S25-Y-LEO-3XL
Rubix:317A0457
EAN:5056082328568

Product details : LEO S25 HUISH ECOVIZ LFS/AS SLEEVED ZIP WAISTCOAT YELLOW 3XL
Leo s25 huish ecoviz lfs/as sleeved zip waistcoat yellow 3xl
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 3xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 28.13 excl. VAT
/ Each
£ 33.76 incl. VAT
- Usually arrives within 14 working days
