LEO SS02 SAUNTON FULL ZIP HOODED SWEATSHIRT ORANGE
Colour | Orange |
---|---|
Size | 5XL |
Main material | Cotton/Polyester |
Colour | Orange |
---|---|
Size | 5XL |
Main material | Cotton/Polyester |
Class EN20471 | 3 |
Material | EcoViz® PC 50% recycled polyester, 50% cotton |
Delivery usually within ( 2 ) days