LEO SS04 GOODLEIGH ECOVIZ HOODED SWEATSHIRT ORANGE S
LEO SS04 GOODLEIGH ECOVIZ HOODED SWEATSHIRT ORANGE
See technical informationReferences
Leo Workwear:SS04-O-LEO-S
Rubix:317A0498
EAN:5056082319627

Product details : LEO SS04 GOODLEIGH ECOVIZ HOODED SWEATSHIRT ORANGE S
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | s |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 3 |
Show UNSPSC/ECL@SS
£ 38.15 excl. VAT
/ Each
£ 45.78 incl. VAT
- Usually arrives within 14 working days
