LEO SS05 WINKLEIGH ECOVIZ CREW NECK SWEATSHIRT ORANGE XL
LEO SS05 WINKLEIGH ECOVIZ CREW NECK SWEATSHIRT ORANGE
See technical informationReferences
Leo Workwear:SS05-O-LEO-XL
Rubix:245A7440
EAN:5056082320210

Product details : LEO SS05 WINKLEIGH ECOVIZ CREW NECK SWEATSHIRT ORANGE XL
Leo ss05 winkleigh ecoviz crew neck sweatshirt orange xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | xl |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 3 |
Show UNSPSC/ECL@SS
£ 30.13 excl. VAT
/ Each
£ 36.16 incl. VAT
- Usually arrives within 14 working days
