LEO SS05 WINKLEIGH ECOVIZ CREW NECK SWEATSHIRT YELLOW 6XL
LEO SS05 WINKLEIGH ECOVIZ CREW NECK SWEATSHIRT ORANGE
See technical informationReferences
Leo Workwear:SS05-Y-LEO-6XL
Rubix:317A0519
EAN:5056082320357

Product details : LEO SS05 WINKLEIGH ECOVIZ CREW NECK SWEATSHIRT YELLOW 6XL
Leo ss05 winkleigh ecoviz crew neck sweatshirt yellow 6xl
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 6xl |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 3 |
Show UNSPSC/ECL@SS
£ 36.16 excl. VAT
/ Each
£ 43.39 incl. VAT
- Usually arrives within 14 working days
