LEO SSL03 HOLLICOMBE WOMENS ZIPPED SWEATSHIRT ORANGE
Colour | orange |
---|---|
Size | xl |
Main material | cotton/polyester |
Colour | orange |
---|---|
Size | xl |
Main material | cotton/polyester |
Class EN20471 | 2 |
Material | ecoviz® pc 50% recycled polyester, 50% cotton |
Delivery usually within ( 2 ) days