LEO W08 MILFORD ECOVIZ LFS WAISTCOAT (EN 14116) YELLOW 3XL
LEO W08 MILFORD ECOVIZ LFS WAISTCOAT (EN 14116) ORANGE
See technical informationReferences
Leo Workwear:W08-Y-LEO-3XL
Rubix:216A7597
EAN:5056082314998

Product details : LEO W08 MILFORD ECOVIZ LFS WAISTCOAT (EN 14116) YELLOW 3XL
Leo w08 milford ecoviz lfs waistcoat (en 14116) yellow 3xl
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 3xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 10.27 excl. VAT
/ Each
£ 12.32 incl. VAT
- Usually arrives within 14 working days
