LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/BLACK 5XL
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/BLACK
See technical informationReferences
Leo Workwear:W11-Y/BK-LEO-5XL
Rubix:317A0733
EAN:5056082316213

Product details : LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/BLACK 5XL
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 5xl |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | black |
Show UNSPSC/ECL@SS
£ 8.36 excl. VAT
/ Each
£ 10.03 incl. VAT
- Usually arrives within 14 working days
Colour
Size
5xl
Class EN20471
Secondary colour
black
