LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/PURPLE 6XL
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/BLACK
See technical informationReferences
Leo Workwear:W11-Y/PR-LEO-6XL
Rubix:317A0768
EAN:5056082321880

Product details : LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/PURPLE 6XL
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 6xl |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | purple |
Show UNSPSC/ECL@SS
£ 8.36 excl. VAT
/ Each
£ 10.03 incl. VAT
- Usually arrives within 14 working days
Colour
Size
6xl
Class EN20471
Secondary colour
purple
