LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/PURPLE 2XL
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/BLACK
See technical informationReferences
Leo Workwear:W11-Y/PR-LEO-XXL
Rubix:317A0774
EAN:5056082321842

Product details : LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/PURPLE 2XL
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 2xl |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | purple |
Show UNSPSC/ECL@SS
£ 6.97 excl. VAT
/ Each
£ 8.36 incl. VAT
- Usually arrives within 14 working days
Colour
Size
2xl
Class EN20471
Secondary colour
purple
