LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/RED 3XL
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/BLACK
See technical informationReferences
Leo Workwear:W11-Y/R-LEO-3XL
Rubix:267A7801
EAN:5056082316695

Product details : LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/RED 3XL
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 3xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | red |
Show UNSPSC/ECL@SS
£ 8.69 excl. VAT
/ Each
£ 10.43 incl. VAT
- Usually arrives within 14 working days
Colour
Size
3xl
Class EN20471
Secondary colour
red
