LEO W14 LAPFORD ECOVIZ RAIL VELCRO WAISTCOAT ORANGE 4XL


LEO W14 LAPFORD ECOVIZ RAIL VELCRO WAISTCOAT ORANGE

References
leo workwear:W14-O-LEO-4XL
rubix:317A0780
ean:5056082332077
brand logo
brand logo
Technical specifications
ColourOrange
Size4XL
Class EN204712
See all Specifications

Product details : LEO W14 LAPFORD ECOVIZ RAIL VELCRO WAISTCOAT ORANGE 4XL


The Lapford is perfectly suited for working near the track side, with burstable side and shoulder seams to help eliminate entanglement. Velcro front quick release Velcro side & shoulder seams Elasticated action back 100% Knitted Polyester S-4XL

Strengths

•Pull-apart garment - protection against moving parts
•Hook & loop front and quick release
•Hook & loop side & shoulder seams

Technical specifications


Attributes
ColourOrange
Size4XL
Class EN204712
Main materialPolyester
Show UNSPSC/ECL@SS
£ 4.59 excl. VAT
/ Each
£ 5.51 incl. VAT
  • Usually arrives within 14 working days