LEO W15 EGGESFORD ECOVIZ RAIL ZIP WAISTCOAT ORANGE 3XL
LEO W15 EGGESFORD ECOVIZ RAIL ZIP WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:W15-O-LEO-3XL
Rubix:215A6459
EAN:5056082317098

Product details : LEO W15 EGGESFORD ECOVIZ RAIL ZIP WAISTCOAT ORANGE 3XL
Leo w15 eggesford ecoviz rail zip waistcoat orange 3xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 3xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 4.91 excl. VAT
/ Each
£ 5.89 incl. VAT
- Usually arrives within 14 working days
