LEO WTL01 STARCROSS ECOVIZ WOMENS WORK TROUSER ORANGE XS R

Leo Workwear WTL01 STARCROSS LADIES STRETCH WORK TROUSER

See technical informationSee documents

References

Leo Workwear:WTL01-ORG-XS/S-REG
Rubix:239A6775
EAN:5056082337829
brand logo

Technical specifications

Colourorange
Sizexs/s
Class EN204712
See all Specifications

Documents

Product details : LEO WTL01 STARCROSS ECOVIZ WOMENS WORK TROUSER ORANGE XS R


Specifically designed to fit the female wearer IStretch fabric aids freedom of movement IComfortable, durable and functional ISoft polar fleece against the skin I YKK zip fly IContoured waistband and articulated knees forimproved freedom of movement

Technical specifications


Attributes
Colourorange
Sizexs/s
Class EN204712
Main materialsoftshell
Secondary colourno secondary color
Knee pad pocketzip-fastened front pockets rear patch pocket articulated knees bellowed cargo pocket
Material91% 2-layer rip-stop softshell with water repellent finish & polar fleece backing, 9%spandex
£ 51.27 excl. VAT
/ Each
£ 61.52 incl. VAT
  • In stock: Next day delivery

Size